Shop All Push Button Contact Blocks
Dayton
Contact Block, Mounting Base, 22Mm, 2NC
Mfr # 30G083
Zoro # G4987193
original price:
$6.05
14% off
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
- Size 22 mm
- For Use With Chrome Operators
- Action Momentary
- Application Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G083
- Zoro # G4987193
- UPC # 190735243862
- Country of Origin India
- Category Push Button Contact Blocks
Dimensions
Size | 22 mm |
Connection Size | 22 mm |
Details
Item | Contact Block |
Contact Rating | 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC |
For Use With | Chrome Operators |
Action | Momentary |
Application | Operator |
Contact Form | 2NC |
Color | Red |
NEMA Contact Rating Designation | A600/Q600 |
Standards | CE, CSA, IEC, UL Listed |
Terminal Connection | Screw/Clamp |
Switch Action | Momentary |
Terminal Connection Type | Screw Clamp Terminals |
AC Contact Rating | 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
Description
Contact Block, Contact Form 2NC, Contact Rating 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, For Use With Chrome Operators, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Red, Terminal Connection Screw/Clamp, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 1-1/2In (UNF150NR)
- MULBERRY Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Ivory (99835)
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 3R; 4; 12, Hinged (N4122420123PTC)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G081)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC/1NO (30G089)
- DAYTON Contact Block, 1NC, 22 MM (35V483)
- DAYTON Contact Block, 10 A, NO (20C816)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G076)
- DAYTON Contact Block, Standard, 600VAC/DC (32W280)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NO, 30 mm (9001KA2G)
- Dayton Switches