Shop All Push Button Contact Blocks
Dayton
Contact Block, Mounting Base, 22Mm, 1NO
Mfr # 30G080
Zoro # G4987245
original price:
$3.48
14% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
- Size 22 mm
- For Use With Chrome Operators
- Action Momentary
- Application Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G080
- Zoro # G4987245
- UPC # 190735243831
- Country of Origin India
- Category Push Button Contact Blocks
Dimensions
Size | 22 mm |
Connection Size | 22 mm |
Details
Item | Contact Block |
Contact Rating | 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC |
For Use With | Chrome Operators |
Action | Momentary |
Application | Operator |
Contact Form | 1NO |
Color | Green |
Standards | CE, CSA, IEC, UL Listed |
Terminal Connection | Screw/Clamp |
NEMA Contact Rating Designation | A600/Q600 |
AC Contact Rating | 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
Switch Action | Momentary |
Terminal Connection Type | Screw Clamp Terminals |
Description
Contact Block, Contact Form 1NO, Contact Rating 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, For Use With Chrome Operators, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Green, Terminal Connection Screw/Clamp, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2145G11)
- INTERMATIC Electrical Box Cover, Single, 1 Gang, UV Stabilized Polycarbonate (WP1000C)
- EATON Push Button operator, 22 mm, Black (M22M-DR-S)
- CAROL 8 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (16064.35.01)
- DAYTON Contact Block, Standard, 600VAC/DC (32W280)
- DAYTON Contact Block, 10 A, NO (20C816)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G081)
- DAYTON Contact Block, 1NC, 22 MM (35V483)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G076)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NC (30G083)
- SCHNEIDER ELECTRIC Contact Block, Clear, SPDT, 30 mm (9001KA1G)
- Dayton Push Buttons & Indicators