Shop All Push Button Contact Blocks
Dayton
Contact Block, Mounting Base, 22Mm, 1NO
Mfr # 30G075
Zoro # G4987166
original price:
$2.58
12% off
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
- For Use With Chrome and Plastic Operators
- Size 22 mm
- Action Momentary
- Application Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G075
- Zoro # G4987166
- UPC # 190735243787
- Country of Origin India
- Category Push Button Contact Blocks
Dimensions
Size | 22 mm |
Connection Size | 22 mm |
Details
Item | Contact Block |
Contact Rating | 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC |
For Use With | Chrome and Plastic Operators |
Action | Momentary |
Application | Operator |
Contact Form | 1NO |
Color | Green |
NEMA Contact Rating Designation | A600/Q600 |
Standards | CE, CSA, IEC, UL Listed |
Terminal Connection | Screw/Clamp |
AC Contact Rating | 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
Terminal Connection Type | Screw Clamp Terminals |
Switch Action | Momentary |
Description
Contact Block, Contact Form 1NO, Contact Rating 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, For Use With Chrome and Plastic Operators, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Green, Terminal Connection Screw/Clamp, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (1FD53)
- CALBRITE Hub, Threaded, 3in., 4-3/8in.L, 316 SS (S63000LT00)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 100 ft. (5101-30-00)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC50C0187B)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NC (30G083)
- DAYTON Contact Block, 1NC, 22 MM (35V483)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G080)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC/1NO (30G089)
- DAYTON Contact Block, 10 A, NC (20C817)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G081)
- SCHNEIDER ELECTRIC Contact Block, Momentary, INC, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA3)
- Dayton Switches