Shop All Push Button Contact Blocks
Dayton
Contact Block, Mounting Base, 22Mm, 1NC
Mfr # 30G086
Zoro # G4987211
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Contact Rating 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
- For Use With Plastic Operator 30G091
- Size 22 mm
- Action Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G086
- Zoro # G4987211
- UPC # 190735243893
- Country of Origin India
- Category Push Button Contact Blocks
Dimensions
Size | 22 mm |
Connection Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Contact Block |
Contact Rating | 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC |
For Use With | Plastic Operator 30G091 |
Action | Momentary |
Application | Operator |
Contact Form | 1NC |
Color | Green |
NEMA Contact Rating Designation | A600/Q600 |
Terminal Connection | Screw/Clamp |
Standards | CE, CSA, IEC, UL Listed |
Terminal Connection Type | Screw Clamp Terminals |
AC Contact Rating | 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
Switch Action | Momentary |
Description
Contact Block, Contact Form 1NC, Contact Rating 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, For Use With Plastic Operator 30G091, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Green, Terminal Connection Screw/Clamp, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20308)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVB3)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NC (30G083)
- DAYTON Contact Block, Standard, 600VAC/DC (32W280)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G080)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G076)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G075)
- DAYTON Contact Block, 10 A, NO (20C816)
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA52)
- Dayton Switches