Shop All Push Button Contact Blocks
Dayton
Contact Block, 10 A, NO
Mfr # 20C816
Zoro # G6134904
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10A @ 600V AC
- Size 22 mm
- For Use With Mfr. No. 20C813
- Action Momentary
- Application Pendent Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20C816
- Zoro # G6134904
- UPC # 190735152324
- Country of Origin China
- Category Push Button Contact Blocks
Dimensions
Size | 22 mm |
Connection Size | 22 mm |
Manufacturer Warranty Length | 1 yr |
Details
Item | Contact Block |
Contact Rating | 10A @ 600V AC |
For Use With | Mfr. No. 20C813 |
Action | Momentary |
Application | Pendent Station |
Contact Form | 1NO |
Color | Black |
Standards | cRUus Component Recognized, CE |
Terminal Connection | Screw |
NEMA Contact Rating Designation | A600/Q600 |
Voltage | 600VAC/DC |
DC Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
Includes Mounting Block | No Mounting Block Included |
Compatible with Series | Universal |
Switch Action | Momentary |
Terminal Connection Type | Screw Terminals |
AC Contact Rating | 1.5 A @ 480 VÂż1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
Description
Contact Block, Contact Form 1NO, Contact Rating 10A @ 600V AC, For Use With Mfr. No. 20C813, Action Momentary, 22 mm, Application Pendent Station, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw, Standards cRUus Component Recognized, CE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO (IF7103)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Mppt (RPS12/24M-100-170)
- SQUARE D Molded Case Circuit Breaker, JJL Series 250A, 3 Pole, 600V AC (JJL36250M75)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A (LP1K0610BD3)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G081)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC/1NO (30G089)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NC (30G083)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G076)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NO (30G082)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G080)
- Dayton Switches