Shop All Connecting & Clevis Links
Dayton
Connecting Link, 5/16 In, 1900 lb, GR 30
Mfr # 1DJR1
Zoro # G2607561
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged Steel
- Grade 30
- Working Load Limit 1,900 lb
- Finish Natural
- Trade Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DJR1
- Zoro # G2607561
- UPC # 190735133187
- Country of Origin China
- Category Connecting & Clevis Links
Dimensions
Trade Size | 5/16 in |
Overall Width | 1.18 in |
Overall Length | 1 3/4 in |
Compatible Chain Trade Size | 5/16 in |
Details
Item | Connecting Link |
Material | Forged Steel |
Grade | 30 |
Working Load Limit | 1,900 lb |
Finish | Natural |
Standards | NACM |
Product Type | Connecting Link |
Link Type | Connecting Link |
Fabrication | Forged |
Description
Connecting Link, Grade 30, Link Type Connecting Link, Overall Length 1 3/4 in, Material Steel, Overall Width 1 3/16 in, Product Type Connecting Link, Compatible Chain Trade Size 5/16 in, Trade Size 5/16 in, Working Load Limit 1,900 lb, Finish Plain, Number of Coupling Links Not Applicable, Fabrication Forged, Coupling Link Inside Length Not Applicable, Coupling Link Inside Width Not Applicable, Coupling Link Material Thickness Not Applicable, Opening Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Yellow, 30 In. L (G06-YYW-PMA-3UNN)
- GARLOCK SAFETY SYSTEMS Connecting Pin, 2-3/4" L, Steel (155278)
- VESTIL Economy Spreader Beam, 6000 lb., 72" (SBM-60-6)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00603)
- DAYTON Double Clevis Link, 1/4 In, 4700 lb, GR 70 (1DNC9)
- DAYTON Connecting Link, 1/2 In, 4500 lb, GR 30 (1EKC7)
- DAYTON Connecting Link, 3/16 In, 750 lb, GR 30 (1DJP8)
- DAYTON Connecting Link, 3/8 In, 2650 lb, GR 30 (1DJR2)
- DAYTON Connecting Link, 1/4 In, 1250 lb, GR 30 (1DJP9)
- CAMPBELL CHAIN & FITTINGS Quick Link 3/8" Ss (T7630556)
- PEERLESS CHAIN 1/2 SELF-LK HK LAT KIT, UPC, 8490499 (8490499)
- Dayton Connecting & Clevis Links