Shop All Connecting & Clevis Links
Dayton
Connecting Link, 1/2 In, 4500 lb, GR 30
Mfr # 1EKC7
Zoro # G0299984
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 30
- Material Forged Steel
- Working Load Limit 4,500 lb
- Trade Size 1/2 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1EKC7
- Zoro # G0299984
- UPC # 190735140611
- Country of Origin China
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/2 in |
Overall Length | 2 21/32 in |
Overall Width | 1.73 in |
Compatible Chain Trade Size | 1/2 in |
Details
Item | Connecting Link |
Grade | 30 |
Material | Forged Steel |
Working Load Limit | 4,500 lb |
Finish | Natural |
Standards | NACM, Federal Specification RR-C-271D |
Product Type | Connecting Link |
Link Type | Connecting Link |
Fabrication | Forged |
Description
Connecting Link, Grade 30, Link Type Connecting Link, Overall Length 2 21/32 in, Material Steel, Overall Width 1 23/32 in, Product Type Connecting Link, Compatible Chain Trade Size 1/2 in, Trade Size 1/2 in, Working Load Limit 4,500 lb, Finish Plain, Number of Coupling Links Not Applicable, Fabrication Forged, Coupling Link Inside Length Not Applicable, Coupling Link Inside Width Not Applicable, Coupling Link Material Thickness Not Applicable, Opening Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow (EN1602DX6)
- HARRINGTON Bottom Hook Set (ER1BS1011)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1/4" x 4 (EETBGV14X4)
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (1516R3242A1E30B4W4C1P3)
- DAYTON Connecting Link, 1/4 In, 1250 lb, GR 30 (1DJP9)
- DAYTON Double Clevis Link, 1/4 In, 4700 lb, GR 70 (1DNC9)
- DAYTON Connecting Link, 3/16 In, 750 lb, GR 30 (1DJP8)
- DAYTON Connecting Link, 5/16 In, 1900 lb, GR 30 (1DJR1)
- DAYTON Connecting Link, 3/8 In, 2650 lb, GR 30 (1DJR2)
- LUCKY LINE Connector, Steel Wire, Cap 2000 lb (4FCH9)
- MAILLON RAPIDE Quick Link, Grade 30, 1/4", 880 lb. (D-060-SS)
- Dayton Connecting & Clevis Links