Shop All Portable Air Conditioner Accessories
Dayton
Connecting Flange, 9-27/32 In L
Mfr # 2NRX8
Zoro # G2733394
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2NRX2, 2NRX3, 2NRX4
- Length 9 27/32 in
- Duct Dia. 4 15/16 in
- Accessory Type Cool Air Connecting Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2NRX8
- Zoro # G2733394
- UPC # 190735228661
- Country of Origin Korea, Republic of
- Category Portable Air Conditioner Accessories
Dimensions
Length | 9 27/32 in |
Duct Dia. | 4 15/16 in |
Details
Item | Cool Air Connecting Flange |
For Use With | 2NRX2, 2NRX3, 2NRX4 |
Accessory Type | Cool Air Connecting Flange |
Description
Cool Air Connecting Flange, For Use With 2NRX2, 2NRX3, 2NRX4, - Voltage, Duct Dia. 4 15/16 in, 9 7/8 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO 16" Oscillating Stand Fan, 2520 (2520)
- TEMPCO Screw Plug Immersion Heater, 120V, 1500W (TSP02081)
- IMPERIAL MFG Increasr Lg Cr Blk24G6X8 (BM0062)
- EMERSON FLOW CONTROLS 047608 Ek 08 3 S Std (Valy (047608)
- KWIKOOL 25 ft. of 12" Indoor Outdoor Flexible Duct (KK-Duct12Y-25)
- MOVINCOOL Exhaust Air Flange, 12 In Duct (481170-0191)
- GLOBAL INDUSTRIAL Rear Caster For 1.2 to 2 Ton Portable ACfts (292683)
- MOVINCOOL Storage Cover, 44-1/2 in. L, 22 in. W (LAY84420-0690)
- MOVINCOOL Exhaust Air Flange, 10 In Duct (481170-0440)
- MOVINCOOL Trim Ring, 6 In. Dia. (481851-0210)
- MOVINCOOL Two Way Chamber (481769-0041)
- Dayton Portable Air Conditioner Accessories