Shop All Motor Accessories
Dayton
Conduit Box, Use w/4.4, 5.0, 5.6 Dia Motors
Mfr # 4UEZ2
Zoro # G2166202
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Screws, Grommet, Lock Washer, Nut, Spacer
- Function Encloses Electrical Connections
- For Use With 4.4 in Diameter Motors, 5 in Diameter Motors, 5.6 in Diameter Motors
- Length (In.) 2.875 in
- Compatible Motor Diameter 4.4 in, 5 in, 5.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4UEZ2
- Zoro # G2166202
- UPC # 190735334928
- Country of Origin United States
- Category Motor Accessories
Dimensions
Length (In.) | 2.875 in |
Compatible Motor Diameter | 4.4 in, 5 in, 5.6 in |
Overall Length | 2 7/8 in |
Compatible NEMA Frame Size | NEMA 42, NEMA 48 |
Details
Item | Adjustable Conduit Box |
Includes | (2) Screws, Grommet, Lock Washer, Nut, Spacer |
Function | Encloses Electrical Connections |
For Use With | 4.4 in Diameter Motors, 5 in Diameter Motors, 5.6 in Diameter Motors |
Application | Encloses Electrical Connections |
Description
Adjustable Conduit Box, For Use With 4.4 in Diameter Motors, 5 in Diameter Motors, 5.6 in Diameter Motors, Compatible NEMA Frame Size NEMA 42, NEMA 48, Compatible Motor Diameter 4.4 in, 5 in, 5.6 in, Application Encloses Electrical Connections, Overall Length 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 2200mm PL, T275 (D2200-8M-20)
- D&D 126" Outside Length, 1/2" Top Width, 1 Ribs (A124)
- DAYTON Run Capacitor, 12.5 MFD, 370V, Round (2MEC4)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Yellow (GOR05050-25-G)
- DAYTON Motor Vibration Insulator, PK4 (12N971)
- DAYTON Motor Brake, Use w/ 5/8 In Dia Shafts (4UEZ4)
- DAYTON Rubber Grommet Kit, Larger OD 7/8 In, PK6 (2MEV3)
- DAYTON Sandscreen Cloth, 180 Grit, Use w/Metal (4UEZ5)
- DAYTON Tie Rods, Length 8 In., # 8-32 In., PK4 (30D496)
- DAYTON 6X452 Steel Sleeve Reducer Bushing (6X452)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W449T (W449T)
- Dayton Motor Accessories