Shop All Motor Accessories
Dayton
Conduit Box, Use w/3.3 In Dia Motors
Mfr # 4UEZ1
Zoro # G0829875
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Screws
- For Use With 3.3 in Diameter Motors
- Function Encloses Electrical Connections
- Length (In.) 2.375 in
- Compatible Motor Diameter 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4UEZ1
- Zoro # G0829875
- UPC # 190735334911
- Country of Origin United States
- Category Motor Accessories
Dimensions
Length (In.) | 2.375 in |
Compatible Motor Diameter | 3.3 in |
Overall Length | 2 3/8 in |
Details
Item | Adjustable Conduit Box |
Includes | (2) Screws |
For Use With | 3.3 in Diameter Motors |
Function | Encloses Electrical Connections |
Application | Encloses Electrical Connections |
Description
Adjustable Conduit Box, For Use With 3.3 in Diameter Motors, Compatible Motor Diameter 3.3 in, Application Encloses Electrical Connections, Overall Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 30mm Bore (UCP206-30MM)
- KBC Ball Bearing, 65mm x 140mm x 33mm, single row deep groove ball bearing, two contact seals, C3 Fit (6313-2RS KBC)
- GAST Service Kit (K964)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6E, EPDM Rubber (6)
- DAYTON Rubber Grommet Kit, Larger OD 1 In, PK3 (2MEV5)
- DAYTON Motor Brake, Use w/ 5/8 In Dia Shafts (4UEZ4)
- DAYTON Tie Rods, Length 8 In., # 8-32 In., PK4 (30D496)
- DAYTON Rubber Grommet Kit, Larger OD 7/8 In, PK6 (2MEV3)
- DAYTON Sandscreen Cloth, 180 Grit, Use w/Metal (4UEZ5)
- DAYTON 6X452 Steel Sleeve Reducer Bushing (6X452)
- LIGHTOLIER Light Engine Module (L5R15835VA)
- Dayton Motor Accessories