Shop All Motor Accessories
Dayton
Conduit Box, Adjustable Bracket
Mfr # 39P225
Zoro # G5078184
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 42 Frame Motors, 48 Frame Motors
- Function Encloses Electrical Connections
- Includes Adjustable Bracket
- Application Encloses Electrical Connections
- Compatible NEMA Frame Size NEMA 42, NEMA 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 39P225
- Zoro # G5078184
- UPC # 190735277799
- Country of Origin Mexico
- Category Motor Accessories
Dimensions
Compatible NEMA Frame Size | NEMA 42, NEMA 48 |
Details
Item | Conduit Box |
For Use With | 42 Frame Motors, 48 Frame Motors |
Function | Encloses Electrical Connections |
Includes | Adjustable Bracket |
Application | Encloses Electrical Connections |
Description
Conduit Box, For Use With 42 Frame Motors, 48 Frame Motors, Compatible NEMA Frame Size NEMA 42, NEMA 48, Application Encloses Electrical Connections
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2 (CB242616)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224810SC)
- CONTINENTAL CONTITECH A180 Wrapped V-Belt, 182" Outside Length, 1/2" Top Width, 1 Ribs (A180)
- DAYTON Sandscreen Cloth, 180 Grit, Use w/Metal (4UEZ5)
- DAYTON Tie Rods, Length 8 In, .#10-32 In., PK4 (30D497)
- DAYTON Motor Brake, Use w/ 5/8 In Dia Shafts (4UEZ4)
- DAYTON Conduit Box, Use w/3.3 In Dia Motors (4UEZ1)
- DAYTON Motor Brake, Use w/ 1/2 In Dia Shafts (4UEZ3)
- DAYTON Tie Rods, Length 8 In., # 8-32 In., PK4 (30D496)
- EATON Lug and Cable Kit, 4 Cables (EML30)
- Dayton Motor Accessories