Shop All Permanent Split Capacitor Condenser Fan Motors
Dayton
Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz
Mfr # 3M224
Zoro # G1346475
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/3
- RPM Range 0-1,000
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3M224
- Zoro # G1346475
- UPC # 190735291535
- Country of Origin Multiple
- Category Permanent Split Capacitor Condenser Fan Motors
Dimensions
Stud Size | 8-32 UNF-2A x 3/4 in (Shaft End) |
Lead Length | 30 in |
Body Dia. | 5 5/8 in |
Bolt Circle Dia. | 5 1/8 in |
Shaft Dia. | 1/2 in |
Overall Length | 12 15/16 in |
Length Less Shaft | 6 15/16 in |
Shaft Length | 6 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 825, No. of Speeds 1, Voltage 208-230V AC, 2.3-2.2 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Shaft Length 6 in, Lead Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A94 V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (6L195)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 1/2 in Stroke, NFPA Double Acting (5VLD9)
- TRITAN Radial Ball Bearing, PS, 17mm, 6303-2RS (6303 2RSL/C3 PRX)
- SENQCIA MAXCO H50B16F 1-7/16" Inch Bore Keyway & 2 Set Screws Fb Hardened Tooth (H50B16F1-7/16)
- DAYTON Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (3M221)
- DAYTON Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (3LU97)
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (3LU96)
- DAYTON Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (4M208)
- DAYTON Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (3M769)
- DAYTON Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (4M262BG)
- YORK Motor (S1-6007532)
- Dayton Permanent Split Capacitor Condenser Fan Motors