Shop All 3-Phase Condenser Fan Motors
Dayton
Condenser Fan Motor, 1/2, 1/5 HP, 1075 rpm
Mfr # 5RHU3
Zoro # G1429382
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2 to 1/5
- RPM Range 1,001-1,100
- No. of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5RHU3
- Zoro # G1429382
- UPC # 190735350423
- Country of Origin Multiple
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 5 in |
Stud Size | 8-32 UNF-2A x 1-1/4 in (Shaft-End) & 3/4 in (Opposite Shaft-End) |
Overall Length | 10 13/16 in |
Length Less Shaft | 5 13/16 in |
Body Dia. | 5 5/8 in |
Lead Length | 48 in |
Bolt Circle Dia. | 5 1/8 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 to 1/5 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 208-230V AC, 2.9-1.25 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Shaft Length 5 in, Lead Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 70/5 MFD, 370-440V (TRCFD705)
- BALDOR-RELIANCE Motor, Farm, 1-1/2 HP, 1725 rpm, 1-Phase (FDL3514TM)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4S)
- CENTURY Condenser Fan Motor, 1/6to1/3HP, 1075 rpm (ORM5458B)
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (20RK85)
- DAYTON Condenser Fan Motor, 2 HP, 1140 rpm, 60 Hz (24PR81)
- DAYTON Fan Mtr, 1 HP, 850, 220-230/460 (31TR64)
- DAYTON Fan Mtr, 1.5HP, 1140,220-230/460 (31TR68)
- DAYTON Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (20RK84)
- DAYTON Condenser Fan Motor, 1/2, 1/5 HP, 1075 rpm (5RHU2)
- DAIKIN CONDENSER FAN MOTOR (2302764)
- Dayton 3-Phase Condenser Fan Motors