Shop All Tubeaxial Fans and Accessories
Dayton
Companion Flange, Set of 2, 42in, For 3C415
Mfr # 166167
Zoro # G2695831
Free Shipping & Returns
Not eligible for select promotions
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tubeaxial Fan Dia. 42 in
- Overall Dia. 44 1/4 in
- Inside Dia. 42 1/2 in
- For Use With 3C415
- Dimension B 42 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 166167
- Zoro # G2695831
- UPC # 190735281055
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
For Tubeaxial Fan Dia. | 42 in |
Overall Dia. | 44 1/4 in |
Inside Dia. | 42 1/2 in |
Dimension B | 42 1/2 in |
Dimension A | 44 1/4 in |
Flange Width | 1 1/2 in |
Mounting Hole Diameter | 5/8 in |
Inside Diameter | 42 1/2 in |
Bolt Circle Diameter | 44 1/8 in |
Overall Dimensions H x W x L | 1 1/2 in |
Body Diameter | 44 1/4 in |
Outside Diameter | 44 1/4 in |
For Fan Diameter | 42 in |
Overall Width | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tubeaxial Companion Flange |
For Use With | 3C415 |
Material | Steel |
Includes | Predrilled Mounting Holes |
Mounting Hole | 9/16 in |
For Use with Fans | 3C415 |
For Use With Fans | 3C415 |
For Fan Type | Tubeaxial |
Product Type | Companion Flange |
Description
Tubeaxial Companion Flange, For Fan Diameter 42 in, For Fan Type Tubeaxial, Mounting Hole Diameter 5/8 in, Material Steel, Body Diameter 44 1/4 in, Bolt Circle Diameter 44 1/8 in, For Use With 3C415, Includes Predrilled Mounting Holes, Inside Diameter 42 1/2 in, Outside Diameter 44 1/4 in, Overall Width 1 1/2 in, Product Type Companion Flange, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 12x24x6" (2JTT5)
- FIREYE Infrared Scanner, 90 deg., 4 ft. Lead (48PT2-9007)
- KING ELECTRIC K Baseboard Heater 6' 240/208V 1500/1125W Almond - High Altitude (6K2415A-HAL)
- HONEYWELL Ml6425B3013 24V Direct-Coupled (ML6425B301)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F942)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF95)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7J370)
- DAYTON 16" Tubeaxial Fan Blade (166174)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF55)
- DAYTON 12" Tubeaxial Fan Blade (166173)
- DAYTON 24" Tubeaxial Fan Blade (166156)
- Dayton Tubeaxial Fans and Accessories