Shop All Tubeaxial Fans and Accessories
Dayton
Companion Flange, Set of 2, 12in, For 4C659
Mfr # 166176
Zoro # G1170127
product price: $148.99
/pr
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tubeaxial Fan Dia. 12 in
- Overall Dia. 13 1/2 in
- Inside Dia. 12 1/2 in
- For Use With 4C659, 4TM80
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 166176
- Zoro # G1170127
- UPC # 190735322307
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
For Tubeaxial Fan Dia. | 12 in |
Overall Dia. | 13 1/2 in |
Inside Dia. | 12 1/2 in |
Dimension A | 13 1/2 in |
Dimension B | 12 1/4 in |
Flange Width | 1 1/2 in |
Bolt Circle Diameter | 13 3/8 in |
Outside Diameter | 13 1/2 in |
For Fan Diameter | 12 in |
Overall Dimensions H x W x L | 1 1/2 in |
Inside Diameter | 12 1/2 in |
Body Diameter | 13 1/2 in |
Overall Width | 1 1/2 in |
Mounting Hole Diameter | 3/8 in |
Details
Item | Tubeaxial Companion Flange |
For Use With | 4C659, 4TM80 |
Material | Steel |
Mounting Hole | 5/16 in |
Includes | Predrilled Mounting Holes |
For Use with Fans | 4TM80 and 4C659 |
For Use With Fans | 4TM80 and 4C659 |
For Fan Type | Tubeaxial |
Product Type | Companion Flange |
Description
Tubeaxial Companion Flange, For Fan Diameter 12 in, For Fan Type Tubeaxial, Mounting Hole Diameter 3/8 in, Material Steel, Body Diameter 13 1/2 in, Bolt Circle Diameter 13 3/8 in, For Use With 4C659, 4TM80, Includes Predrilled Mounting Holes, Inside Diameter 12 1/2 in, Outside Diameter 13 1/2 in, Overall Width 1 1/2 in, Product Type Companion Flange, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Hydronic Kickspace Heater, 10360 BtuH Max (K84)
- DAYTON Round OEM Blower, 2680 RPM, 1 Phase, Direct, Aluminum (3HMK2)
- AIR KING FanWhole House20 In (9166)
- AIR HANDLER Carbon Impregnated Filter, 24x24x1" (6B876)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7F856)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF44)
- DAYTON 21" Tubeaxial Fan (166254)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC (7AG07)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF88)
- DAYTON 16" Tubeaxial Fan Blade (166174)
- DAYTON Companion Flange, Set of 2, 34in, For 3C413 (166165)
- Dayton Tubeaxial Fans and Accessories