Shop All Axial Fans and Accessories
Dayton
Compact Blower, Square, 48V DC, - Phase, 31.4 cfm cfm, 4 3/4 in W.
Mfr # 5JME6
Zoro # G2599572
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polybutylene
- CFM @ 0.000-In. SP 31.4 cfm
- Depth 1 1/4 in
- Height 4 3/4 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5JME6
- Zoro # G2599572
- UPC # 190735344712
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/4 in |
Height | 4 3/4 in |
Width | 4 3/4 in |
Fan Width | 4-3/4" |
Fan Height | 4-3/4" |
Fan Depth | 1-1/4" |
Fan Width | 4-3/4" |
Lead Length | 12 in |
Fan Cord Length | 1 ft |
Description
Compact Blower, Fan Shape Square, 4 3/4 in Height, 4 3/4 in Width, 1 1/4 in Depth, Fan Cord Length 1 ft, 31.4 cfm CFM @ 0.000-In. SP, Watts 5.8 W, Voltage 48V DC, - Hz, 0.12 A Amps, Electrical Connection - Fans Lead Wires, 12 in Lead Length, Sound Level 49.6, Mounting Position Vertical, Bearing Type Ball, 2,100 RPM RPM, Motor Insulation Class A, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene, Housing Material PBT Plastic, Black, Standards UL (E19455)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL C7632A1004 Wall Mounted (C7632A1004)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, NPT Outlet: 1/2 in (NTD600-N1C9A)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (1C742)
- WHITE-RODGERS Thermostat Ht&Ac 24V (M150)
- DAYTON Standard Square Axial Fan, 120V AC, 99 cfm, 4-11/16 in W. (55VD38)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 31.5 cfm, 2 3/8 in W. (2RTF9)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV7)
- DAYTON Standard Round Axial Fan, Round, 115V AC, 1 Phase, 800/870 cfm, 10" W. (2RTK9)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 1/2 in D (786EV0)
- DAYTON Fan Filt Guard Assembly, Fan Size 6-3/4In (3RP16)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 in D (786EU7)
- Dayton Axial Fans and Accessories