Shop All Metal Forming Machines
Dayton
Compact Bender, 2 in Bending Length, 59/250 in Cutting Width
Mfr # 45J342
Zoro # G7567147
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bending Length (In.) 2 in
- Cutting Width (In.) 59/250 in
- Application Bending
- Features Lightweight, Portable
- Die 1 in, 1-1/2 in, 1-1/4 in, 1-3/4 in, 2 in, 2-1/2 in, 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45J342
- Zoro # G7567147
- UPC # 190735301128
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 2 in |
Cutting Width (In.) | 59/250 in |
Maximum Bar Width | 2 in |
Bending Length | 2 in |
Compatible Die Size | 1 in, 1 1/4 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/2 in, 3 in |
Details
Item | Bar and Tube Bender |
Application | Bending |
Features | Lightweight, Portable |
Die | 1 in, 1-1/2 in, 1-1/4 in, 1-3/4 in, 2 in, 2-1/2 in, 3 in |
Construction | Steel |
Material | Steel |
Color | Gray |
Maximum Bend Angle | 200 Degrees |
Power Source | Manual |
Maximum Bar Thickness | 5/16 in |
Number of Rollers | 7 |
Compatible Shape | Universal |
For Use With Metal | Mild Steel |
Actuation | Hand Lever |
Compatible Die Type | 1 in, 1 1/2 in, 1 1/4 in, 1 3/4 in, 2 in, 2 1/2 in, 3 in |
Max. Bending Angle | 200 Degrees |
Description
Bar and Tube Bender, For Use With Metal Mild Steel, Maximum Bar Thickness 5/16 in, Maximum Bar Width 2 in, Maximum Bend Angle 200 Degrees , Number of Rollers 7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305715)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 26Mm Socket Dp Imp 2, M876 (M876)
- DE-STA-CO Spindle 2 220112 207204 (207209)
- M.A. FORD Helix End Mill, Variable, 3/4" x 3/4" x 3" (17775000A)
- DAYTON Shrinker/Stretcher, 16 Gauge with Stand (45J331)
- DAYTON English Wheel, 28 In (45J341)
- DAYTON Slip Roll, 24 In, 20 Ga. (13W881)
- DAYTON Foot Shear, 16 Ga, 37 In (13W872)
- DAYTON Metal Forming Machine, 52 in Bending Length, 52 in Cutting Width, Min. 2 3/8 in Rolls (12G597)
- DAYTON Foot Shear, 16 Ga, 52 In (13W878)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Hydraulic Box and Pan Brake, 3 HP, 3 Phase, 220V, BB-9612H (1021004)
- Dayton Finishing Tools