Shop All Air Curtains and Accessories
Dayton
Compact Air Curtain
Mfr # 4YP02
Zoro # G1131523
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Phase 1
- Max. Mounting Height 8 ft
- Air Curtain Finish Painted
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YP02
- Zoro # G1131523
- UPC # 190735339053
- Country of Origin Thailand
- Category Air Curtains and Accessories
Dimensions
Width | 60 in |
Max. Mounting Height | 8 ft |
Height | 7 3/8 in |
Air Curtain Max. Door Width | 5 ft |
Depth | 6 3/4 in |
Overall Width | 60 in |
Overall Height | 7 3/8 in |
Overall Depth | 6 3/4 in |
Power Cord Length | 6 ft |
For Frame Opening Width | 5 ft |
Mounting Hole Diameter | 1/4 in |
Mounting Height for Insect Control | 8 ft |
Nozzle Width | 2 1/2 in |
Max. Mounting Height Environment/Insect | 8 ft / 8 ft |
Overall Dimensions | 7 3/8 in H x 60 in W x 6 3/4 in D |
Mounting Height for Temperature Control | 8 ft |
Description
Unhtd 7.5 In.H 60 In.W 6.8 In.D Steel Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 6 3/4 in, Overall Height 7 3/8 in, Overall Width 60 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 1,700 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Light Tan, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Air Switch .05-2"Wc SPDT (AFS-442)
- DAYTON Guard Mounted Exhaust Fan, Blade 24" Dia. (484X57)
- HONEYWELL Honeywell Purge Timer ST7800A1021 for 7800 Series - 10 Seconds (ST7800A1021)
- FRIGIDAIRE Door Bin (240337901)
- DAYTON Air Curtain Cabinet, Steel, 38x12-1/2 in. (6E825)
- DAYTON Air Curtain Cabinet, SS, 36x12-1/2x15-3/4 (4YN98)
- DAYTON Compact Air Curtain (4HZ95)
- DAYTON Compact Air Curtain (4HZ94)
- DAYTON Compact Air Curtain (4YP01)
- DAYTON Air Curtain Blower, 4850 FPM (6E819)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1EBF-OB)
- Dayton Air Curtains and Accessories