Shop All Wet Dry Vacuums
Dayton
Commercial Shop Vacuum, Standard 95 cfm
Mfr # 5UMR0
Zoro # G2492226
product price: $1,146.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,146.99
Free 30-Day Returns
Key Features
- Air Flow 95 cfm
- Amps 8
- Filter Type Standard
- Hose Length 9 ft.
- Tank Size 18 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UMR0
- Zoro # G2492226
- UPC # 190735351864
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Hose Length | 9 ft. |
Tank Size | 18 gal |
Vacuum Hose Dia. | 1 1/2 in |
Length | 39 in |
Power Cord Length | 50 ft |
Height | 41 1/2 in |
Width | 18 1/2 in |
Vacuum Hose Length | 9 ft |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 95 cfm, Static Pressure 294 in, Sound Level 81 dB, Tank Material Plastic, Tank Size 18 gal, Tank Dry Capacity 18 gal, Tank Wet Capacity 18 gal, Vacuum Collection Type Bagless, Number of Motor Stages 2, Peak Horsepower 1 hp, Power 880 W, Current 8 A, Voltage 120 V, Height 41 1/2 in, Length 39 in, Width 18 1/2 in, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 9 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Large Caddy, Blue, PK6 (00953U06C)
- REV-A-SHELF Accessory, Silver, Plastic (RV-35-17-52)
- ETTORE MicroSwipe Towel 10 Pack Blue, 10PK (84410)
- HOOVER Dust Bag w/Rubber Ring (2KE2105000)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 101 cfm (MV-900-0GEV)
- DAYTON Wall Mount Shop Vacuum, 4 1/2 gal, 720 W (61HV95)
- DAYTON Wall Mount Shop Vacuum, 4 1/2 gal, 680 W (61HV94)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., HEPA 108 cfm (MV-1800-HGEV)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 108 cfm (MV-1800-0GEV)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 108 cfm (MV-1300-0GEV)
- ONEIDA Dust-Free Router Hood (AXH000001)
- Dayton Wet Dry Vacuums