Shop All Range Hoods
Dayton
Commercial Kitchen Exhaust Hood, SS, 72 in
Mfr # 20UD12
Zoro # G7512951
original price:
$2,608.62
12% off
new price: $2,270.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,270.99
Free 30-Day Returns
Key Features
- Height (In.) 24"
- Width (In.) 72"
- Depth (In.) 48"
- Commercial / Residential Commercial
- Includes Hanger Brackets and Exhaust Collars, Condensate Drain Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UD12
- Zoro # G7512951
- UPC # 190735155745
- Country of Origin United States
- Category Range Hoods
Dimensions
Height (In.) | 24" |
Width (In.) | 72" |
Depth (In.) | 48" |
Height | 24 in |
Length | 72 in |
Width | 48 in |
Overall Height | 24 in |
Overall Width | 48 in |
Overall Depth | 72 in |
Details
Item | Kitchen Exhaust Hood |
Commercial / Residential | Commercial |
Includes | Hanger Brackets and Exhaust Collars, Condensate Drain Connection |
Standards | NSF Standard 2 |
Application | For Use in Non-Grease Producing Applications That Require Capture of Heat and Vapor |
Hood Type | Canopy, Type II |
Material | 430 Stainless Steel |
Number of Light Fixtures | 0 |
Ventilation Type | Exhaust |
Recommended Environments | Non-Grease Producing Cooking Applications That Require Capture of Heat |
Exhaust Application | Condensate |
Hood Style | Canopy Type II |
Description
Commercial Kitchen Exhaust Hood, Material 430 Stainless Steel, Number of Light Fixtures 0, Overall Depth 72 in, Overall Height 24 in, Overall Width 48 in, Hood Style Canopy Type II, Exhaust Application Condensate, Includes Exhaust Collars, Hanger Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE LILY All Purpose Flour 5lbs, PK8 (3250010308)
- SHORE JACK TEMPRRY SHRE JACK 18.3""H (S301944PC)
- T&S BRASS Hex Swivel Assembly For 3/8 Hose Reel (019652-40)
- KNG 3 Pocket 11 in Lime Green Waist Apron (1046LMG)
- DAYTON Kitchen Exhaust Hood, 72 In (6KWK8)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD10)
- DAYTON Digital Temperature Interlock Sensor (48C177)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD07)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 60 in (20UD06)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD05)
- INTEGRA MILTEX Builder'S Best Inc. 110139 4 Inch Dryer Vent Eave Vent Hood (89620)
- Dayton Range Hoods