Shop All Range Hoods
Dayton
Commercial Kitchen Exhaust Hood, SS, 72 in
Mfr # 20UD09
Zoro # G7504156
original price:
$2,517.07
12% off
new price: $2,189.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,189.99
Free 30-Day Returns
Key Features
- Height (In.) 24"
- Width (In.) 72"
- Depth (In.) 48"
- Commercial / Residential Commercial
- Includes Hanger Brackets, 12" x 18" Exhaust Collar, 12" x 14" Exhaust Collar, and 10" x 12" Exhaust Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UD09
- Zoro # G7504156
- UPC # 190735155714
- Country of Origin United States
- Category Range Hoods
Dimensions
Height (In.) | 24" |
Width (In.) | 72" |
Depth (In.) | 48" |
Length | 72 in |
Height | 24 in |
Width | 48 in |
Overall Height | 24 in |
Overall Width | 48 in |
Overall Depth | 72 in |
Details
Item | Kitchen Exhaust Hood |
Commercial / Residential | Commercial |
Includes | Hanger Brackets, 12" x 18" Exhaust Collar, 12" x 14" Exhaust Collar, and 10" x 12" Exhaust Collar |
Standards | NSF Standard 2 |
Hood Type | Canopy, Type II |
Application | For Use in Non-Grease Producing Cooking Applications That Require Capture of Heat |
Material | 430 Stainless Steel |
Number of Light Fixtures | 0 |
Exhaust Application | Heat |
Hood Style | Canopy Type II |
Ventilation Type | Exhaust |
Recommended Environments | Non-Grease Producing Cooking Applications That Require Capture of Heat |
Description
Commercial Kitchen Exhaust Hood, Material 430 Stainless Steel, Number of Light Fixtures 0, Overall Depth 72 in, Overall Height 24 in, Overall Width 48 in, Hood Style Canopy Type II, Exhaust Application Heat, Includes Exhaust Collars, Hanger Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Motor Protector & Bracket (8251403)
- MERCER CUTLERY Knife Guard, 8x1-1/2 In (M33115P)
- COASTAL CAROLINA CUTTING BOARDS Coastal Carolina 16 in. L X 12 in. W X 1 in. Hardwood Cutting Board (1-12-16-JT)
- ROBOT COUPE Julienne 8X8 R301 (27048)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 60 in (20UD06)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD07)
- DAYTON Temperature Interlock Sensor, SS (6KWL9)
- DAYTON Kitchen Exhaust Hood, 72 In (6KWK8)
- DAYTON Digital Temperature Interlock (48C175)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD05)
- BROAN Hood, Duct Free, 24 In, White (412401)
- Dayton Range Hoods