Shop All Unvented High Intensity Infrared Heaters
Dayton
Commercial Infrared Heater, LP, 30,000 BtuH Input, 22 1/2 in H x
Mfr # 3E460
Zoro # G2920461
Free Shipping & Returns
$587.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 3/4 in
- Gas Type LP
- BtuH Input 30,000
- Height 22 1/2 in
- Depth 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3E460
- Zoro # G2920461
- UPC # 190735281901
- Country of Origin United States
- Category Unvented High Intensity Infrared Heaters
Dimensions
Width | 12 3/4 in |
Height | 22 1/2 in |
Depth | 14 1/4 in |
Floor Dia. @ Mounting H | 10-14 ft @ 12-14 ft |
Overall Height | 22 1/2 in |
Overall Width | 12 3/4 in |
Gas Connection Size | 1/2 in |
Typical Coverage @ Mounting Height | 12 ft x 12 ft |
Floor Coverage @ Minimum Mounting Height | 10 ft x 10 ft |
Overall Depth | 15 1/4 in |
Mounting Height | 10 to 12 ft |
Overall Dimensions - H x W x D | 22 1/2 in x 12 3/4 in x 15 1/4 in |
Min. Mounting Height | 9 to 10 ft |
Description
Product Type Suspended Infrared Flat Panel Heater, Fuel Type Propane, Heating Capacity Input 30,000 BtuH, Min. Mounting Height 9 to 10 ft, Floor Coverage @ Minimum Mounting Height 10 ft x 10 ft, Overall Height 22 1/2 in, Overall Width 12 3/4 in, Overall Depth 15 1/4 in, Mounting Height 10 to 12 ft, Typical Coverage @ Mounting Height 12 ft x 12 ft, Mounting Location Ceiling, Mounting Type Chain Suspension, For Use Indoors/Outdoors Indoor Use Only, Control Voltage 120 V AC, Frequency 60 Hz
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Liquid Line Filer Drier 3/8"Sweat (023Z5019)
- PERFECT AIRE PEDESTAL FAN 20in. BLACK (1PAFP20)
- RHEEM Accumulator Kit 3/4", 355 (83-22272-93)
- JOHNSON CONTROLS M9124-Gga-2 Motor Actuator; (M9124-GGA-)
- DAYTON Commercial Infrared Heater, LP, 30,000 BtuH Input, 22 1/2 in H x (5VD62)
- DAYTON Commercial Infrared Heater, NG, 60,000 BtuH Input, 22 1/2 in H x (3E133)
- DAYTON Commercial Infrared Heater, LP, 60,000 BtuH Input, 22 1/2 in H x (3E461)
- DAYTON Commercial Infrared Heater, NG, 90,000 BtuH Input, 22 1/2 in H x (5VD65)
- DAYTON Commercial Infrared Heater, LP, 90,000 BtuH Input, 22 1/2 in H x (3E462)
- DAYTON Commercial Infrared Heater, NG, 30,000 BtuH Input, 22 1/2 in H x (5VD61)
- SOLARONICS Infrared Heater, Nat. Gas, 30,000 btuh, 120V (K-30 DSAN)
- Dayton Unvented High Intensity Infrared Heaters