Shop All Air Cleaners and Accessories
This Product is Discontinued
Dayton
Commercial Air Cleaner, UV, 152/198/244cfm (Discontinued)
Mfr # 2HNP6
Zoro # G2484142
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Type 3 Stage HEPA/UV
- Voltage 120
- Watts 150
- Filter Efficiency (%) 99.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HNP6
- Zoro # G2484142
- UPC # 190735220214
- Country of Origin Unknown
- Category Air Cleaners and Accessories
Dimensions
Dia. (In.) | 6 |
Depth (In.) | 24 |
Width (In.) | 24 |
Length (In.) | 24 |
Height (In.) | 15-3/4 |
Details
Item | Commercial Air Cleaner |
Color | White |
Type | 3 Stage HEPA/UV |
Voltage | 120 |
Watts | 150 |
Filter Efficiency (%) | 99.7 |
Mount | Ceiling |
Includes | HEPA, Photocatalytic and UV Filter, Hardware, and Remote Control |
Hz | 60 |
Finish | Powder Coated |
Number of Speeds | 3 |
Agency Compliance | UL |
Filter Rating (Microns) | Up to 0.3 |
Air Flow (CFM) | 152/198/244 |
Phase | 1 |
Sound Level dBA | 60 |
Description
Commercial Air Cleaner, 3 Stage HEPA/UV, Ceiling Mount, Number of Speeds 3, Air Flow (CFM) 152/198/244, Filter Efficiency ( Percent) 99.7, Filter Rating (Microns) Up to 0.3, Sound Level dBA 60, Voltage 120, 60 Hz, 1 Phase, 150 Watts, Height (In.) 15-3/4, Width (In.) 24, Depth (In.) 24, Length (In.) 24, Dia. (In.) 6, Powder Coated Finish, White, Includes HEPA, Photocatalytic and UV Filter, Hardware, and Remote Control, Agency Compliance UL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.