Shop All Belt & Disc Sanders
Dayton
Combo Sander, 1.5 hp, 2,700 SFPM
Mfr # 818EN1
Zoro # G611250372
product price: $1,313.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,313.99
Free 30-Day Returns
Key Features
- Tool Weight 220 lb
- Tool Length 19 in
- Table Material Cast Iron
- Includes Miter Gauge, Workstop
- Maximum Disc Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 818EN1
- Zoro # G611250372
- Country of Origin China
- Category Belt & Disc Sanders
Dimensions
Tool Length | 19 in |
Maximum Disc Diameter | 10 in |
Belt Length | 48 in |
Tool Width | 29 in |
Disc Table Width | 14 1/4 in |
Minimum Disc Diameter | 10 in |
Cord Length | 80 in |
Table Working Width | 14 1/4 in |
Platen Width | 6 in |
Dust Collection Port Size | 2 in |
Idler Drum length | 6 1/8 in |
Disc Table Length | 9 1/2 in |
Belt Width | 6 in |
Table Working Length | 9 1/2 in |
Grinding Wheel Diameter | 10 in |
Platen Length | 13 3/8 in |
Idler Drum Diameter | 2 3/4 in |
Belt Table Length | 5 3/4 in |
Belt Table Width | 9 3/4 in |
Tool Height | 59 in |
Description
COMBO SANDER, Product Type Belt and Disc Sander, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115 V, 230 V, Phase Single-Phase, Horsepower 1.5 hp, Mounting Location Floor Standing, Belt Speed 2,700 SFPM, Grinding Wheel Diameter 10 in, Grinding Wheel Speed 3,450 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle Not Applicable, Number of Speeds 1, Abrasive Mount Type PSA Sanding Disc, Arbor Hole Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALPRO Round Punch/Die Set (MP8008)
- LINK 6MM HSS Se 6.30 X 9.52 Drill 10.71 Cbore 7.94 Shank 39.69 Oal (75-L2-523)
- BON TOOL Bon 22-333 Concrete Placer, Reinf Lite Aluminum With Hook (22-333)
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 (512E)
- DAYTON Belt Grinders, 3/4 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN8)
- DAYTON Disc Sander, 1/2 hp, 6 in Disc Dia, 3600 RPM Disc Speed, Corded, 120 V (35GW70)
- DAYTON Belt and Disc Sander, 6" W, 48" L, 1.5 hp (808TF8)
- DAYTON Disc Sander, 1 hp, 9 in Disc Dia, 2510 RPM Disc Speed, Corded, 120 V (35GW71A)
- DAYTON Belt/Disc Sander, 1 hp, 10 in Disc Dia, 1720 RPM Disc Speed, Corded, 115/230 V (55MJ89)
- DAYTON Belt Grinders, 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN6)
- DYNABRADE Three Wheel Grinder, 1 hp, Corded, 115 V (64860)
- Dayton Belt & Disc Sanders