Shop All Intake Louvers
Dayton
Combo Louver Damper, Adj, 47-1/2 H, Alum
Mfr # 5NKJ1
Zoro # G2141982
product price: $1,179.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,179.99
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 7.109 sq ft
- Min. Wall Opening (In.) 48H x 48W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 5,027 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NKJ1
- Zoro # G2141982
- UPC # 190735347386
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 45 in |
Intake Louver Outside Height | 47 1/2 in |
Outside Width (In.) | 47 1/2 in |
Inside Height (In.) | 42 in |
Flange Width (In.) | 1 1/4 in |
Rough Opening Width | 48 in |
Outside Width | 47 1/2 in |
Inside Width | 45 3/4 in |
Outside Height | 47 1/2 in |
Inside Height | 46 1/2 in |
Rough Opening Height | 48 in |
Min. Wall Opening (H x W) | 42 in x 45 in |
Description
42 In.H 45 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Hat Channel, Outside Height 47 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 48 in, Rough Opening Width 48 in, Louver Maximum Intake 5,027 cfm, Maximum Exhaust 7,219 cfm, Flange Width Not Applicable, Free Area 7.2 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 46 1/2 in, Inside Width 45 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Lf24-S Us Spr.Rtn.Act 24V 35 (LF24-S)
- AIR HANDLER 28-1/2x29-1/2x2 Pleated Air Filter, MERV 8 (29RF51)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x20"x2" (276-100-200)
- HOSHIZAKI Spray Tube (1A0260-01)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F956)
- DAYTON Louver Damper, Adjustable, 24H x 18W (20UA86)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 30W (20UA11)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- DAYTON Combination Louver Damper, 12x12 (45C672)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV5)
- DAYTON Louver Damper, Adjustable, 36H x 24W (20UA23)
- Dayton Intake Louvers