Shop All Intake Louvers
Dayton
Combo Louver Damper, Adj, 35-1/2 H, Alum
Mfr # 5NKH9
Zoro # G3190686
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Louver Type Combination
- Louver Free Area 3.667 sq ft
- Min. Wall Opening (In.) 36H x 36W
- For Use With Intake or Exhaust Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5NKH9
- Zoro # G3190686
- UPC # 190735347362
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 33 in |
Intake Louver Outside Height | 35 1/2 in |
Inside Height (In.) | 30 in |
Outside Width (In.) | 35 1/2 in |
Flange Width (In.) | 1 1/4 in |
Rough Opening Height | 36 in |
Inside Width | 33 3/4 in |
Outside Width | 35 1/2 in |
Inside Height | 34 1/2 in |
Outside Height | 35 1/2 in |
Rough Opening Width | 36 in |
Min. Wall Opening (H x W) | 30 in x 33 in |
Description
30 In.H 33 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Hat Channel, Outside Height 35 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 36 in, Rough Opening Width 36 in, Louver Maximum Intake 2,406 cfm, Maximum Exhaust 3,781 cfm, Flange Width Not Applicable, Free Area 3.7 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 34 1/2 in, Inside Width 33 3/4 in, Number of Blades 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 24 in Threaded, Tinnerman Clip (1970-024)
- ALLEGRO INDUSTRIES Blower Ducting, 6 ft., Black/Yellow (9500-06)
- AMERIMAX HOME PRODUCTS VALY FLASHING ALUM 6""X10 (68306)
- TOPOG-E Manway Gasket, Series 2000, Graphite, 12 in x 16 in x 1-1/4 in, Elliptical, PK 2 (T2000-12X16X1-1/4E-PK2)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 60W (20UA83)
- DAYTON Louver, Wall Opening 48 x 36 In, Aluminum (4FZG1)
- DAYTON Louver, Intake, 12-18 In, Aluminum (4F951)
- DAYTON Intake Louver, 60x60 (45C671)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 30W (20UA47)
- DAYTON Louver, Wall Opening 18x18In, Galvannealed (4FZG3)
- Dayton Louvers