Shop All Intake Louvers
Dayton
Combo Louver Damper, Adj, 23-1/2 H, Alum
Mfr # 5NKH7
Zoro # G3328613
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 1.349 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 24H x 24W
- Louver Max. Intake 1,005 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NKH7
- Zoro # G3328613
- UPC # 190735347348
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 21 in |
Intake Louver Outside Height | 23 1/2 in |
Outside Width (In.) | 23 1/2 in |
Flange Width (In.) | 1 1/4 in |
Inside Height (In.) | 18 in |
Min. Wall Opening (H x W) | 18 in x 21 in |
Inside Height | 22 1/2 in |
Inside Width | 21 3/4 in |
Outside Height | 23 1/2 in |
Rough Opening Height | 24 in |
Outside Width | 23 1/2 in |
Rough Opening Width | 24 in |
Description
18 In.H 21 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Hat Channel, Outside Height 23 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 24 in, Rough Opening Width 24 in, Louver Maximum Intake 1,005 cfm, Maximum Exhaust 1,444 cfm, Flange Width Not Applicable, Free Area 1.3 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 22 1/2 in, Inside Width 21 3/4 in, Number of Blades 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION 123324-008 Pre-Filter For M (123324-008)
- YORK Water Temperature Sensor (325-25195-600)
- DAYTON Blower, 13 1/2in (7C487)
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 2", 6 Pack (FA30X36X2_6)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 24W (20UA09)
- DAYTON Louver, Adj w/ 40 to 52 In, Galv Steel (2FTY1)
- DAYTON Louver Damper, Adjustable, 36H x 24W (20UA23)
- DAYTON Combination Louver Damper, 54x54 (45C673)
- DAYTON Louver Damper, Adjustable, 48H x 42W (20UC16)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKK0)
- DAYTON Louver Flange Kit, 24X36 (33W756)
- Dayton Intake Louvers