Shop All Intake Louvers
Dayton
Combo Louver Damper, Adj, 17-1/2 H, Alum
Mfr # 5NKH6
Zoro # G0337906
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 0.521 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 18H x 18W
- Louver Max. Intake 438 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5NKH6
- Zoro # G0337906
- UPC # 190735347331
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 15 in |
Intake Louver Outside Height | 17 1/2 in |
Inside Height (In.) | 12 in |
Flange Width (In.) | 1 1/4 in |
Outside Width (In.) | 17 1/2 in |
Min. Wall Opening (H x W) | 12 in x 15 in |
Rough Opening Width | 18 in |
Inside Height | 18 in |
Outside Height | 17 1/2 in |
Inside Width | 18 in |
Rough Opening Height | 18 in |
Outside Width | 17 1/2 in |
Description
12 In.H 15 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Hat Channel, Outside Height 17 1/2 in, Outside Width 17 1/2 in, Rough Opening Height 18 in, Rough Opening Width 18 in, Louver Maximum Intake 438 cfm, Maximum Exhaust 625 cfm, Flange Width Not Applicable, Free Area 0.5 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 18 in, Inside Width 18 in, Number of Blades 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, Slantwall, 36In, Belt Drive (44YU09)
- QMARK Electric Ceiling Heater, 208V, 5K Watts (CDF558SE)
- WILLIAMS COMFORT PRODUCTS Enclosed Front Room Heater, LP, 50k BTU (5001921A)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ12X50' (68012)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV5)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 30W (20UA47)
- DAYTON Drainable Louver, Fixed, 17-1/2 H, Alum (5NKJ2)
- DAYTON Louver Damper, Adjustable, 36H x 48W (20UA29)
- DAYTON Louver, Wall Opening 24x24In, Galvannealed (4FZG4)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C974)
- DAYTON Intake Louver, 12x12 (45C669)
- Dayton Intake Louvers