Shop All Intake Louvers
Dayton
Combination Louver Damper, 60x60
Mfr # 45C674
Zoro # G8630727
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,728.99
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 11.165 sq ft
- Min. Wall Opening (In.) 60H x 60W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 7,481 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 45C674
- Zoro # G8630727
- UPC # 190735300855
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 57 in |
Intake Louver Outside Height | 59 1/2 in |
Inside Height (In.) | 54 in |
Outside Width (In.) | 59 1/2 in |
Flange Width (In.) | 1 1/4 in |
Rough Opening Height | 60 in |
Outside Width | 59 1/2 in |
Rough Opening Width | 60 in |
Inside Height | 58 1/2 in |
Min. Wall Opening (H x W) | 60 in x 60 in |
Inside Width | 57 3/4 in |
Outside Height | 59 1/2 in |
Description
60 In.H 60 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Hat Channel, Outside Height 59 1/2 in, Outside Width 59 1/2 in, Rough Opening Height 60 in, Rough Opening Width 60 in, Louver Maximum Intake 7,481 cfm, Maximum Exhaust 11,756 cfm, Flange Width Not Applicable, Free Area 11.2 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,500 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 58 1/2 in, Inside Width 57 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Mechanical Seal (025-290-19)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Clay (Each) (LVSL0001CL)
- FASCO Motor, 1.4 HP, 208/230V, 1625 rpm (D783)
- BRISKHEAT Heating Tape, 100 ft. L, 1/2" W, Silicone (RKP1A1200)
- DAYTON Combo Louver Damper, Adj, 47-1/2 H, Alum (5NKJ1)
- DAYTON Louver, Wall Opening 36x24In, Galvannealed (4FZG7)
- DAYTON Louver, Intake, 21-36 In (4F422)
- DAYTON Louver, Intake, 18-30 In, Aluminum (4F953)
- DAYTON Intake Louver, 42x42 (45C678)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F956)
- DAYTON Louver, Wall Opening 36 x 24 In, Aluminum (4FZF7)
- Dayton Louvers