Shop All Intake Louvers
Dayton
Combination Louver Damper, 24x36
Mfr # 45C680
Zoro # G6585433
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Combination
- Louver Free Area 2.12 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 24H x 36W
- Louver Max. Intake 1,444 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45C680
- Zoro # G6585433
- UPC # 190735300916
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 33 in |
Intake Louver Outside Height | 23 1/2 in |
Flange Width (In.) | 1 1/4 in |
Inside Height (In.) | 18 in |
Outside Width (In.) | 35 1/2 in |
Outside Width | 35 1/2 in |
Rough Opening Width | 36 in |
Outside Height | 23 1/2 in |
Min. Wall Opening (H x W) | 24 in x 48 in |
Rough Opening Height | 24 in |
Inside Height | 22 1/2 in |
Inside Width | 33 3/4 in |
Description
24 In.H 48 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Hat Channel, Outside Height 23 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 24 in, Rough Opening Width 36 in, Louver Maximum Intake 1,444 cfm, Maximum Exhaust 2,269 cfm, Flange Width Not Applicable, Free Area 2.1 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,500 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 22 1/2 in, Inside Width 33 3/4 in, Number of Blades 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIBLE TECHNOLOGIES M-Ke Thermaflex Flexible Hvac Duct - 5 Inch Diameter R6.0 (0558-0500-0001-10)
- DAYTON 60 in Backdraft Damper / Wall Shutter, 60-1/2 in x 60-1/2 in (45C663)
- YELLOW JACKET Carrying Case, 20" L, with Handle (45923)
- CANARM Upblast Exhauster, 1 Phase, 3/4 hp (ALX150UBT10075)
- DAYTON Louver Damper, Adjustable, 24H x 24W (20UA22)
- DAYTON Louver, Wall Opening 24 x 24 In, Aluminum (4FZF4)
- DAYTON Louver, Wall Opening 24 x 36 In, Aluminum (4FZF5)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 30W (20UA11)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TT9)
- DAYTON Drainable Louver, Fixed, 23-1/2 H, Alum (5NKJ3)
- MASTER FLOW Dual Louver 14X24In Aluminum (DA1424)
- Dayton Intake Louvers