Shop All Milling and Drilling Machines
Dayton
Combination Lathe/Milling Machine, 115VAC
Mfr # 48WE41
Zoro # G7325538
product price: $6,846.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$6,846.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Spindle Speed 100 to 3000 rpm
- Motor HP 1
- Phase Single
- Longitudinal Travel 11-13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48WE41
- Zoro # G7325538
- Country of Origin China
- Category Milling and Drilling Machines
Dimensions
Table Size | 19-11/16" x 7-3/32" |
T-Slot Size | 15/32" |
Description
Lathe, Distance Between Centers 27 1/2 in, Voltage 115V AC, Horsepower 1 hp, Application Metal Turning, Milling, Tailstock Taper MT2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 41 Pockets (5152S)
- STARRETT Depth Gage Base Extension, 7 In (3648-180)
- GREY PNEUMATIC 1"DR X 7/8" HEX (4928F)
- ANTI-SEIZE TECHNOLOGY Air Tool Conditioner, Bottle, 16 Oz (53700)
- DAYTON Mill/Drill Machine, 5/8 Motor HP, 60 Hz (53UH19)
- DAYTON Mill/Drill, 14 In, 3/4HP, 110V, 115-2600 Sp (2LKP8)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKR1)
- DAYTON Mill/Drill Machine, 1-1/4 Motor HP, 60 Hz (53UH20)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKP9)
- DAYTON Vertical Milling Machine, Overall 80" H (467K96)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- Dayton Milling and Drilling Machines