Shop All Belt & Disc Sanders
Dayton
Combination Belt/Disc Sander, 120V, 8
Mfr # 802G26
Zoro # G708665102
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 35 lb
- Tool Length 14 in
- Tool Height 21 in
- Table Working Length 7 1/2 in
- Horsepower 0.8 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 802G26
- Zoro # G708665102
- Country of Origin China
- Category Belt & Disc Sanders
Dimensions
Tool Length | 14 in |
Tool Height | 21 in |
Table Working Length | 7 1/2 in |
Disc Table Length | 7 1/2 in |
Maximum Disc Diameter | 8 in |
Tool Width | 24 in |
Disc Table Width | 10 1/4 in |
Dust Collection Port Size | 1 1/4 in |
Table Working Width | 10 1/4 in |
Grinding Wheel Diameter | 8 in |
Belt Length | 36 in |
Belt Width | 4 in |
Details
Item | Belt and Disc Sander |
Tool Weight | 35 lb |
Horsepower | 0.8 hp |
Compatible Workpiece Material | Metal, Plastic, Wood |
Maximum Disc Speed | 3,450 RPM |
Mounting Location | Benchtop |
Power Source | Corded |
Maximum Motor Speed | 3,450 RPM |
Number of Speeds | 1 |
Belt Speed | 2,160 SFPM |
Maximum Disc Table Tilt-Out Angle | 45 Degrees |
Grinding Wheel Speed | 3,580 RPM |
Description
Belt and Disc Sander, Product Type Belt and Disc Sander, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 120 V, Phase Single-Phase, Horsepower 0.8 hp, Mounting Location Benchtop, Belt Speed 2,160 SFPM, Grinding Wheel Diameter 8 in, Grinding Wheel Speed 3,580 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle Not Applicable, Number of Speeds 1, Belt Length 36 in, Belt Width 4 in, Current 5 A, Disc Table Length 7 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Saw Blades, 2-9/16In, PK10 (63502161290)
- ONSRUD Trim/Slotting Saw, Hard, 20 TPI, 4 In (70-168)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiCN (1240208)
- GOLDBLATT INDUSTRIES LLC Wall & Roofing Trowel (G02659)
- DAYTON Belt and Disc Sander, 6" W, 48" L, 2 hp (808TF9)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 120 V (499F69)
- DAYTON Belt and Disc Sander, 6" W, 48" L, 1.5 hp (808TF8)
- DAYTON Belt Grinders, 3/4 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN8)
- DAYTON Combo Sander, 1.5 hp, 2,700 SFPM (818EN1)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1720 RPM Disc Speed, Corded, 120 V (2RYN9)
- JET Belt & Disc Sander, 1/3 hp, 8 in Disc Dia, 1725 RPM Disc Speed, Corded, 115V V (577003)
- Dayton Belt & Disc Sanders