Shop All Bench Grinders
Dayton
Combination Belt and Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness
Mfr # 49H006
Zoro # G8529787
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Max. Wheel Dia. 6 in
- Belt SFPM 3240
- Max. RPM 3450
- Phase Single-Phase
- Arbor Hole Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 49H006
- Zoro # G8529787
- UPC # 190735320532
- Country of Origin China
- Category Bench Grinders
Dimensions
For Max. Wheel Dia. | 6 in |
Arbor Hole Size | 1/2 in |
Belt Size (In.) | 2 x 27 |
Disc Dia. (In.) | 6 |
Overall Depth (In.) | 11 |
Overall Height (In.) | 14 |
Overall Width (In.) | 15 |
Dust Collection Port Size (In.) | 1-1/4 |
Idler Drum Size (In.) | 2 x 1-1/4 |
Wheel Dia. (In.) | 6 |
Arbor Size | 1/2 in |
Overall Length | 11 in |
Overall Height | 14 in |
Overall Width | 15 in |
Belt Table Size | 1 1/2 in x 3 in |
Min. Belt Width | 2 in |
Cord Length | 72 in |
Idler Drum Size | 2 in Diameter |
Max. Belt Width | 2 in |
Disc Table Size | 2 in x 1-1/2 in |
Spindle Thread Size | M10x1.5 |
Belt Length | 27 in |
Belt Table Length | 3 in |
Platen Length | 6 in |
Maximum Board Length | 6 1/4 in |
Belt Width | 2 in |
Tool Width | 14 in |
Idler Drum Diameter | 2 in |
Idler Drum length | 2 in |
Minimum Board Width | 0.5 in |
Minimum Board Length | 3 in |
Belt Table Width | 1 1/2 in |
Belt Size (W x L) | 2 in x 27 in |
Tool Height | 14 in |
Tool Length | 11 in |
Maximum Board Width | 2 in |
Platen Width | 2 1/2 in |
Grinding Wheel Diameter | 6 in |
Description
Belt and Disc Sander, Product Type Belt and Wheel Grinder, Compatible Workpiece Material Metal, Wood, Voltage 115 V, Phase Single-Phase, Horsepower 0.3 hp, Mounting Location Benchtop, Belt Speed 3,240 SFPM, Grinding Wheel Diameter 6 in, Grinding Wheel Speed 3,600 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle Not Applicable, Maximum Disc Table Tilt-In Angle Not Applicable, Number of Speeds 1, Abrasive Mount Type Not Applicable, Arbor Hole Size 1/2 in, Belt Length 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 10 1/2 in Ratchet Crimper 8 to 2 AWG Copper, 10 to 6 AWG Aluminum (TBM45S)
- MITUTOYO Radius Gage Set, 1/32 to 1/4, 30 Leaves (186-101)
- KLEVER Safety Recessed 7 in L, 10 PK (KCJ-4G-30)
- JOHNSON LEVEL & TOOL POCKET LINE LEVEL 3"" (575)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT3)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (38UK59)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (38UK62)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT2)
- DAYTON Bench Buffer, 3450 Max. rpm, 1 Phase, 60 Hz (499F68)
- DAYTON Bench Grinder, 12 in Max. Wheel Dia, 1 1/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (1FYX2)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L29)
- Dayton Bench Grinders