Shop All Collet Sets
Dayton
Collet Set w/Chuck, ER 25, 10 Pcs
Mfr # 5TXF8
Zoro # G8536823
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Size/Range 3/32" to 5/8"
- Capacity 546 cu. in.
- Number of Pieces 11
- Includes (10) Collets, Spanner Range, Storage Box, Taper on Collet Holder MT2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5TXF8
- Zoro # G8536823
- Country of Origin China
- Category Collet Sets
Dimensions
Size/Range | 3/32" to 5/8" |
Max. Size | 5/8 in |
Min. Size | 3/32 in |
Details
Item | Collet Set |
Collet Series | ER25 |
Capacity | 546 cu. in. |
Number of Pieces | 11 |
Includes | (10) Collets, Spanner Range, Storage Box, Taper on Collet Holder MT2 |
Collet Type | ER25 |
For Use With | 5TXF5 Gear Head Mill/Drill Machine |
Face Shape | Round |
Description
Collet Set, ER25, Face Shape Round, Max. Size 5/8 in, Collet Type ER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1160)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder, 3 in L, Drive Size 1/4 in (48-32-4503)
- MARKAL Railroad Chalk 1" Tip, Red (80502)
- UNIVERSAL TOOL 1/2" Reversible Drill, UT8896 (UT8896)
- DAYTON Round Collet Set, MT2, 3/8in-16, 5 Pcs (5TXG0)
- DAYTON Collett Chuck Set, ER32-R8, 12 Pcs. (11A471)
- MICRO 100 Collet Set, 13 Pc, High Polished Finish, Metric, Taper Size: Er11 (ER11M-1)
- TECHNIKS Collet Set, DA180, 1/32 in., 21 pcs. (01618-21S)
- MICRO 100 Collet Set, 9 Pc, High Polished Finish, Metric, Taper Size: Er08 (ER08M-1)
- TECHNIKS Collet Set, DA100, 1/16 in., 8 pcs. (01610-8S)
- TECHNIKS Collet Set, DA200, 1/64 in., 21 pcs. (01620-21S)
- Dayton Collets, Chucks & Accessories