Shop All Chop Saws & Cut-Off Saws
Dayton
Cold Saw, Corded, 275mm dia. Blade, 115VAC
Mfr # 499F50
Zoro # G4549369
product price: $2,860.99
/ea
Free Shipping & Returns
$2,860.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Blade Dia. 9 in
- HP 1 hp
- Corded/Cordless Corded
- Tool Weight 90 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 499F50
- Zoro # G4549369
- Country of Origin Italy
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 9 in |
Cord Length | 6 ft |
Arbor Size | 1 1/4 in |
Blade Dia. - English | 9 in |
Blade Dia. - Metric | 275 mm |
Overall Width | 32 in |
Overall Length | 30 in |
Overall Height | 23 in |
Description
Cold Saw, Power Source Corded, Series CS-275, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 275 mm, Blade Dia. - English 9 in, Blade Mounting Holes 32mm, Blade Speed 52 RPM, Current 5.5 A, Horsepower 1, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 0 Degrees to 45 Degrees , Round Cut Capacity @ 0 Deg. 2 1/2 in, Round Cut Capacity @ 45 Deg. 2 3/8 in, Square Cut Capacity @ 0 Deg. 2-3/4 sq in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL SPEED SQUARE & 6IN COMBO SQUARE (S0101CB)
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.86"L, Blind Tap, HR Phenolic (2870)
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64441GRA)
- RIDGID Spring, 32500 (32500)
- CMT ITK Fine Cut Off Saw Blade, 12" dia (252.072.12)
- MILWAUKEE TOOL M18 14" Abrasive Chop Saw, M18 XC8.0 (2990-21HD, 48-11-1880)
- MILWAUKEE TOOL 14” Abrasive Cut-Off Machine (6177-20)
- EATON AEROQUIP Hose Cut-Off Machine, 14 in. Blade, 4.5 HP (FT1505)
- BAILEIGH INDUSTRIAL Cold Saw, 2.5HP, 52rpm (CS-315EU)
- WEATHERHEAD Hydraulic Hose Saw 110 VAC, 1463031 (ET9100-07-110)
- BAILEIGH INDUSTRIAL Cold Saw, 14 In. Blade, 1-17/64 In. Arbor (CS-350M)
- Dayton Chop Saws & Cut-Off Saws