Shop All Circular Saw Blades
Dayton
Cold Saw Blade, Dia. 14-1/2 in.
Mfr # 499F56
Zoro # G4548185
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Arbor Size 1 1/4 in
- Hook Angle 18 Degrees
- Max. RPM 500 RPM
- Kerf 0.098"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 499F56
- Zoro # G4548185
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Arbor Size | 1 1/4 in |
Cutting Depth | 2-1/8 in Solid, 4-3/8 in Tube |
Blade Dia. | 14 1/2 in |
Cut Width | 0.118 in |
Blade Dia. - Metric | 370 mm |
Cutting Depth in Tubing | 4 in |
Blade Dia. - English | 14 1/2 in |
Cutting Depth in Solid Stock | 4 in |
Description
Cold Saw Blade, Blade Dia. - Metric 370 mm, Blade Dia. - English 14 1/2 in, Max. Blade Speed 385 RPM, Arbor Size 1 1/4 in, Blade Mounting Holes 2/11/63, 2/8/45, Number of Teeth 150, Cutting Depth in Tubing 4 in, Cutting Depth in Solid Stock 4 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Thick Metal, Cut Width 0.118 in, Blade Material Steel, Tip Material Metal, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Cold Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 3.30 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14802)
- DRILL AMERICA 1"-14 HSS Left Hand 4 Flute Plug Tap (DWT60910)
- SCHLEY PRODUCTS Battery/Welding Cable End Crimper (15600)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X35)
- DAYTON Cold Saw Blade, Dia. 9 in. (499F54)
- DIABLO 14", 90-Teeth Circular Saw Blade (D1490CF)
- MORSE MK MORSE ARBOR FAST ADAPT QR 5/8 THRD 143011 (MQR58C)
- QIC TOOLS 8in Thin Kerf Saw Blades 5/8in Bore (CS6.8.58.60B)
- QIC TOOLS 8in Standard Cut-off Saw Blades 5/8in Bore (CS7.8.58.40)
- CMT ITK Plus General Purpose Saw Blade, 12 x 42 Teeth, 10deg ATB+Shear with 1-Inch bore (P12042)
- DIABLO Tooth Framing Trim Saw Blade, 5-3/8"x16 (D0516X)
- Dayton Power Saw Blades