Shop All Circular Saw Blades
Dayton
Cold Saw Blade, Dia. 14-1/2 in.
Mfr # 499F55
Zoro # G3882722
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Tip Material Metal
- Cutting Depth 2-1/8 in Solid, 4-3/8 in Tube
- Blade Dia. 14 1/2 in
- Hook Angle 18 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 499F55
- Zoro # G3882722
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2-1/8 in Solid, 4-3/8 in Tube |
Blade Dia. | 14 1/2 in |
Arbor Size | 1 1/4 in |
Blade Dia. - Metric | 370 mm |
Cut Width | 0.118 in |
Cutting Depth in Tubing | 4 in |
Blade Dia. - English | 14 1/2 in |
Cutting Depth in Solid Stock | 4 in |
Description
Cold Saw Blade, Blade Dia. - Metric 370 mm, Blade Dia. - English 14 1/2 in, Max. Blade Speed 385 RPM, Arbor Size 1 1/4 in, Blade Mounting Holes 2/11/63, 2/8/45, Number of Teeth 100, Cutting Depth in Tubing 4 in, Cutting Depth in Solid Stock 4 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Solid Stock, Cut Width 0.118 in, Blade Material Steel, Tip Material Metal, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Cold Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL SPEED SQUARE & 6IN COMBO SQUARE (S0101CB)
- WESTWARD Electronic Torque Wrench, Inch-Pound/Newton-Meter, 3/8 in fixed, 5 to 99.5 ft-lb, Ratcheting (4RYL3)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 10MM, Bit Impact Socket (D014710)
- TEKTON T15 Torx High-Torque Screwdriver (DHT31150)
- DAYTON Cold Saw Blade, Dia. 14-1/2 in. (499F56)
- DAYTON Cold Saw Blade, Dia. 9 in. (499F54)
- BN PRODUCTS USA Circular Saw Blade, 7" dia., 32 Teeth (RB-BNCE-50)
- MAKITA 7" Diamond Blade, Segmented, General Purpose (B-69624)
- DIABLO 9", 46-Teeth Circular Saw Blade (D0946CF)
- MARTINDALE ELECTRIC SAW-HSS-MICA, 9-1/2-HS .025 (HSMS9.5025)
- QIC TOOLS 12in Mitre Saw Blades 5/8in Bore (CS9.12.58.100)
- Dayton Circular Saw Blades