Shop All Hand Trucks
Dayton
Cnvrtbl Hnd Trck, 600 lb., 50 x 21"
Mfr # 4ZJ32
Zoro # G1202731
product price: $146.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 50 in
- Overall Length 18"
- Overall Width 21 in
- Material Reinforced Nylon Polymer
- Color Black, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4ZJ32
- Zoro # G1202731
- UPC # 190735341414
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 50 in |
Overall Length | 18" |
Overall Width | 21 in |
Wheel Diameter | 10 in |
Platform Length | 40 in |
Caster Dia. | 5 in |
Wheel Width | 4 in |
Caster Width | 1 1/4 in |
Platform Size | 40 x 13 in |
Noseplate Width | 15 in |
Folded Depth | 18 in |
Overall Depth | 18 in |
Noseplate Depth | 7 in |
Folded Width | 22 3/4 in |
Folded Height | 41 3/4 in |
Nose Plate Depth | 7 in |
Nose Plate Width | 15 in |
Overall Width as Hand Truck | 21 in |
Platform Width | 13 in |
Nose Plate WxD | 15 in x 7 in |
Axle-Mounted Wheel Dia. | 10 in |
Platform Height | 10 3/8 in |
Handle Height | 49 1/4 in |
Caster Wheel Dia. | 5 in |
Overall Depth as Hand Truck | 18 in |
Overall Height as Hand Truck | 50 in |
Caster Mounting Height | 5 3/4 in |
Axle-Mounted Wheel Width | 4 in |
Caster Stem Length | 1 in |
Axle Dia. | 5/8 in |
Caster Stem Diameter | 1/2 in |
Caster Wheel Width | 1 1/4 in |
Description
Convertible Hand Truck, Load Capacity as Hand Truck 600 lb, Load Capacity as Platform Truck 600 lb, Platform Height 10 3/8 in, Platform Length 40 in, Platform Width 13 in, Nose Plate Depth 7 in, Nose Plate Width 15 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Material Nylon Polymer, Frame Type Rounded Back, Handle Type Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-8-15-16)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 118 IN (SL-118-AA)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF (DG13)
- DAYTON Hand Truck, 400 lb. (2LRL3)
- DAYTON Folded Chair Truck, 180lb, 27-3/4 x 44 (30F012)
- DAYTON Cnvrtbl Hnd Trck, 43 lb., 51-3/4 x 21-1/4" (6W050)
- DAYTON General Purpose Hand Truck, 500 lb. (6W049)
- DAYTON Convertible Hand Truck, H 61-3/4 In (34D672)
- DAYTON Truck, Hand, 650 Lb (3W486)
- LINCOLN LUBRICATION Low Profile Truck Drain (3665)
- Dayton Hand Trucks