Shop All Transformers
Dayton
Class 2 Transformer, 50 VA, Not Rated, 65°C, 24V AC, 120/208/240V AC
Mfr # 4VZE8
Zoro # G3239336
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/208/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4VZE8
- Zoro # G3239336
- UPC # 190735336656
- Country of Origin Multiple
- Category Transformers
Dimensions
Height | 2.2 in |
Width | 4 in |
Depth | 2.4 in |
Details
Item - Transformer | Class 2 Transformer |
Item | Class 2 Transformer |
Input Voltage - Transformer | 120/208/240V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 50 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Enclosure Rating | Not Rated |
Temp. Rise | 65°C |
Phase | 1 |
Standards | cURus, UL File Number E181503 |
Enclosure Finish | No Finish |
Enclosure Type | Open |
Protective Device | Current Protector |
Secondary Connection | Wire Leads |
Enclosure Style - Transformer | Open |
Primary Connection | Wire Leads |
Description
Class 2 Transformer, Input Voltage - Transformer 120V AC, 208V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 50 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Secondary Connection Wire Leads, Temp. Rise 65 Degrees C, Enclosure Finish No Finish, Enclosure Rating Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL8310I)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Orange (WL-SW-025-50-OR)
- SCHNEIDER ELECTRIC Ethernet ConneXium shielded twisted pair straight cord-2m-2connectorsRJ45-UL/CSA (490NTW00002U)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Gray (C3RWT660)
- DAYTON Control Transformer, 100 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ23)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 208/240/480V AC (31EJ49)
- DAYTON Control Transformer, 500 VA, 80°C, 120V AC, 208/240/480V AC (31EJ55)
- DAYTON General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 240V AC, 480V AC (44YV05)
- DAYTON Control Transformer, 1 kVA, 80°C, 120V AC, 208/240/480V AC (31EJ57)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65°C, 24V AC, 120V AC (4TGX7)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070TF150D20)
- Dayton Power Distribution