Shop All Circuit Breakers
Dayton
Circuit Breaker, NDB2Z-63 B1/1 Series 1A, 1 Pole, Not Rated, B Curve
Mfr # 5ZVG6
Zoro # G3024813
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2Z-63 B1/1
- Amps 1A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5ZVG6
- Zoro # G3024813
- UPC # 190735358917
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.71 in |
Depth | 2.91 in |
Height | 3.21 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Details
Item | Circuit Breaker |
Series | NDB2Z-63 B1/1 |
Amps | 1A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 220V DC |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw Clamp |
DC Voltage Rating | 220V DC |
Curve Type | B |
Standards | CSA,TUV,CE, UL Listed |
Application | Supplemental Protection |
Meets UL Type | UL 1077 |
Shop By | Closeouts |
Description
IEC Supplementary Protector, Amps 1 A, AC Voltage Rating Not Rated, Max. AIR Rating 10kA at 220V DC, Series NDB2Z-63 B1/1, Curve Type B, DC Voltage Rating 220V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 in, Width 0.71 in, Depth 2.91 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Green, 25' Length (14UL1015STRGRE25)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- LEVITON Occupant Sensor Wh Occ Sens Ceiling Lv Pir 24Vdc (OSC15-I0W)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B6/2 L Series 6A, 2 Pole, 480V AC, B Curve (33V935)
- DAYTON Circuit Breaker, NDB2-63 D25/3 Series 25A, 3 Pole, 480V AC, D Curve (5ZVG1)
- DAYTON Circuit Breaker, NDB2-63 B4/1 Series 4A, 1 Pole, 277V AC, B Curve (5ZUW0)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C20/3 L Series 20A, 3 Pole, 480V AC, C Curve (33V897)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B16/2 L Series 16A, 2 Pole, 480V AC, B Curve (33V965)
- DAYTON Circuit Breaker, NDB2-63 D40/3 Series 40A, 3 Pole, 480V AC, D Curve (5ZVG3)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB2301021)
- Dayton Circuit Breakers