Shop All Circuit Breakers
Dayton
Circuit Breaker, NDB2-63 D4/1 Series 4A, 1 Pole, 277V AC, D Curve
Mfr # 5ZVD5
Zoro # G2541253
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2-63 D4/1
- Amps 4A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZVD5
- Zoro # G2541253
- UPC # 190735358603
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.71 in |
Depth | 2.91 in |
Height | 3.21 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Details
Item | Circuit Breaker |
Series | NDB2-63 D4/1 |
Amps | 4A |
Number of Poles | 1 |
AC Voltage Rating | 277V AC |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 5kA at 277V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Curve Type | D |
Application | Supplemental Protection |
Standards | UL Recognized for US & Canada; CE |
Meets UL Type | UL 1077 |
Shop By | Closeouts |
Description
IEC Supplementary Protector, Amps 4 A, AC Voltage Rating 277V AC, Max. AIR Rating 5kA at 277V AC, Series NDB2-63 D4/1, Curve Type D, DC Voltage Rating Not Rated, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 in, Width 0.71 in, Depth 2.91 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.25 In. L (BIT4)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK8 (160468-2008)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VS-12024A)
- BURNDY Insulated Multitap Connector, 1.22 In. W (1PBS2)
- DAYTON Circuit Breaker, NDB2-63 D2/1 Series 2A, 1 Pole, 277V AC, D Curve (5ZVD4)
- DAYTON Circuit Breaker, NDB2-63 B10/1 Series 10A, 1 Pole, 277V AC, B Curve (5ZUW2)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B16/2 L Series 16A, 2 Pole, 480V AC, B Curve (33V965)
- DAYTON Circuit Breaker, NDB2-63 B20/1 Series 20A, 1 Pole, 277V AC, B Curve (5ZUW4)
- DAYTON Circuit Breaker, NDB2-63 C6/3 Series 6A, 3 Pole, 480V AC, C Curve (5ZVC5)
- DAYTON Circuit Breaker, NDB2-63 D6/2 Series 6A, 2 Pole, 480V AC, D Curve (5ZVE6)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (Q1515U)
- Dayton Circuit Breakers