Shop All Circuit Breakers
Dayton
Circuit Breaker, NDB2-63 D10/3 Series 10A, 3 Pole, 480V AC, D Curve
Mfr # 5ZVF8
Zoro # G2958225
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2-63 D10/3
- Amps 10A
- Number of Poles 3
- AC Voltage Rating 480V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5ZVF8
- Zoro # G2958225
- UPC # 190735358832
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2.13 in |
Depth | 2.91 in |
Height | 3.21 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Length (Straight Wireway) | 3.21 in |
Length | 3.21 in |
Details
Item | Circuit Breaker |
Series | NDB2-63 D10/3 |
Amps | 10A |
Number of Poles | 3 |
AC Voltage Rating | 480V AC |
Phase | 3 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 7.5kA at 480V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Curve Type | D |
Application | Supplemental Protection |
Standards | UL Recognized for US & Canada; CE |
Meets UL Type | UL 1077 |
Mounting | Din Rail |
Description
IEC Supplementary Protector, Amps 10 A, AC Voltage Rating 480V AC, Max. AIR Rating 7.5kA at 480V AC, Series NDB2-63 D10/3, Curve Type D, DC Voltage Rating Not Rated, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 in, Width 2.13 in, Depth 2.91 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-100-BK)
- RAYCHEM 5-8KV Wire Splice Kit & Heat Shrink Tubing (HVS-822S)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- LVGP Transformer 9KVA 480 to 240 Delta (G009K4QJ5A03)
- DAYTON Circuit Breaker, NDB2-63 C25/3 Series 25A, 3 Pole, 480V AC, C Curve (5ZVC8)
- DAYTON Circuit Breaker, NDB2-63 C10/1 Series 10A, 1 Pole, 277V AC, C Curve (5ZUZ4)
- DAYTON Circuit Breaker, NDB2-63 D6/3 Series 6A, 3 Pole, 480V AC, D Curve (5ZVF7)
- DAYTON Circuit Breaker, NDB2-63 D20/3 Series 20A, 3 Pole, 480V AC, D Curve (5ZVG0)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B20/3 L Series 20A, 3 Pole, 480V AC, B Curve (33V910)
- DAYTON Circuit Breaker, NDB2-63 D20/1 Series 20A, 1 Pole, 277V AC, D Curve (5ZVD9)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 5A, 1 Pole, 240V AC (7425)
- Dayton Circuit Breakers