Shop All Circuit Breakers
Dayton
Circuit Breaker, NDB2-63 C2/1 Series 2A, 1 Pole, 277V AC, C Curve
Mfr # 5ZUZ1
Zoro # G3422982
original price:
$18.68
64% off
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2-63 C2/1
- Amps 2A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5ZUZ1
- Zoro # G3422982
- UPC # 190735358269
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.71 in |
Depth | 2.91 in |
Height | 3.21 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 3.21 in |
Length | 3.21 in |
Description
IEC Supplementary Protector, Amps 2 A, AC Voltage Rating 277V AC, Max. AIR Rating 5kA at 277V AC, Series NDB2-63 C2/1, Curve Type C, DC Voltage Rating Not Rated, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 in, Width 0.71 in, Depth 2.91 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3C)
- BLACK BOX Fiber Adapter Panel Low Density 6 Lc Duplex Ceramic 10G Aqua Make (JPM456C)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 100 ft. BK (E3633)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D10/2 L Series 10A, 2 Pole, 480V AC, D Curve (33V953)
- DAYTON Circuit Breaker, NDB2-63 D6/3 Series 6A, 3 Pole, 480V AC, D Curve (5ZVF7)
- DAYTON Circuit Breaker, NDB2-63 B50/2 Series 50A, 2 Pole, 480V AC, B Curve (5ZUY0)
- DAYTON Circuit Breaker, NDB2-63 C2/3 Series 2A, 3 Pole, 480V AC, C Curve (5ZVC3)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B10/3 L Series 10A, 3 Pole, 480V AC, B Curve (33V908)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B6/3 L Series 6A, 3 Pole, 480V AC, B Curve (33V907)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 1 Pole, 240/415V AC, C Curve (M9F22106)
- Dayton Circuit Breakers