Shop All Fan Parts
Dayton
Chip Deflector
Mfr # HV2119300G
Zoro # G2877169
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grainger Item Number: 3AA31B
- For Use With Mfr. Model Number 3AA31B
- Fits Brand Dayton
- Overall Length 34 in
- Overall Width 35 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 34 in |
Overall Width | 35 13/16 in |
Details
For Use With | Grainger Item Number: 3AA31B |
For Use With Mfr. Model Number | 3AA31B |
Item | Chip Deflector |
Fits Brand | Dayton |
Description
Chip Deflector, Product Type Chip Deflector, Compatible with Grainger Part Number 3AA31, Overall Dia. Not Applicable, Overall Length 34 in, Overall Depth Not Applicable, Overall Width 35 13/16 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA31, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR INFRARED HEATER Yellow 15000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11524)
- PARKER Moisture Indicator (PSG-3MF)
- MAXITROL R325E10-26A 2-6" Plated Spring (R325E10-26)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 11 (2GHL6)
- DAYTON BLDC Motor Set (VEGGS45912G)
- DAYTON Motor, 1/8 HP For Gable Fan (VESP127625AG)
- DAYTON Switch (VE2RDZ2SG)
- DAYTON Caster (HV2113100G)
- DAYTON Channel Circuit Board Adapter (TP-390)
- DAYTON Microswitch (HV000002SG)
- JB INDUSTRIES Oil Fill Plug with O-Ring (PR-22)
- Dayton Fan Parts