Shop All Chemical Metering Pumps
This Product is Discontinued
Dayton
Chemical Metering Pump, 0.5 gpm, EPDM (Discontinued)
Mfr # 45YR21
Zoro # G4478446
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Fixed
- Voltage 115/230
- Max. Flow (gpd) - Pumps 719.86 gpd
- Max. Pressure - Pumps 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45YR21
- Zoro # G4478446
- UPC # 190735303689
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Length | 10 in |
Height | 20 in |
Width | 12 1/2 in |
Overall Width | 12.5 in |
Discharge Connection Size | 1/2 in |
Intake Connection Size | 3/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 20 in |
Overall Length | 10 in |
Description
Chemical Metering Pump, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 719.86 gpd, Flow Rate (Minimum) 719.86 gpd, Horsepower (Maximum) 11/32 hp, Intake Connection Size 3/8 in, Intake Connection Type Hose, Media Temperature (Maximum) 250 Degrees F, Nameplate Voltage 115/230V AC, Number of Feeds 1, Pressure (Maximum) 125 psi, Reproducibility +/-5.0 Percent, Tubing Material EPDM, Viscosity (Maximum) 2,000 cps, Roller Material Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.