Shop All Pump Parts
Dayton
Check Valve
Mfr # PP60320G
Zoro # G9788021
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material Buna-N
- Product Type Check Valve
- Compatible with Pump Type Straight Centrifugal Pumps
- Impeller Design Semi-Open
- Compatible with Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP60320G
- Zoro # G9788021
- UPC # 190735175712
- Country of Origin India
- Category Pump Parts
Dimensions
Details
Item | Impeller |
Impeller Material | Buna-N |
Product Type | Check Valve |
Compatible with Pump Type | Straight Centrifugal Pumps |
Impeller Design | Semi-Open |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 12N810, 12N812, 12N814 |
Compatible Manufacturer Part Number | 12N810, 12N812, 12N814 |
Compatible with Manufacturer Part Number | 12N810, 12N812, 12N814 |
Compatible with Manufacturer Model Number [NEW] | 12N810, 12N812, 12N814 |
Compatible Manufacturer Model Number | 12N810, 12N812, 12N814 |
For Use with Mfr. Model Number | 12N810, 12N812, 12N814 |
For Use With Mfr. Model Number | 12N810, 12N812, 12N814 |
Description
Impeller, Compatible with Manufacturer Model Number 12N810, 12N812, 12N814, Compatible with Grainger Part Number 4UA78A, 4UA79A, 4UA80A, Impeller Design Semi-Open, Impeller Material Buna-N, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE High Pressure Grease Control Handle, 10,000 PSI (ZE1534)
- DAYTON Check Valve Assembly (PP60370G)
- DAYTON Internal Retaining Ring, PK2 (PPO6ZN005G)
- DAYTON Hand Drum Pump, Cast Iron, 1-1/4In OD (4HA38)
- DAYTON Diaphragm (772962)
- DAYTON Water Drain Set (PP89011601G)
- DAYTON Brush Kit (PP61006G)
- DAYTON Pressure Gauge (PP21115303G)
- DAYTON Repair Kit, For 2ZXL1, 2ZXL2, 2ZXL3, 2ZXL4 (21TH21)
- DAYTON Shaft (PPTPXX811G)
- DAYTON SS Stud 410, 3/8-16 x 1-5/8In (PP60002)
- Dayton Pump Parts