Shop All Manifold Gauge Set Accessories
Dayton
Charging/Vacuum Hose, 72 In, Yellow
Mfr # 4PDG5
Zoro # G0663135
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Application Provides Sealed Connection Between Manifold Gauge Set and System
- Color Yellow
- Angle 30 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4PDG5
- Zoro # G0663135
- UPC # 190735331644
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Length | 72 in |
Connection Size | 1/4 in Female |
Details
Item | Charging/Vacuum Hose |
Application | Provides Sealed Connection Between Manifold Gauge Set and System |
Color | Yellow |
Angle | 30 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
Features | Auto Shut-Off Connections |
For Use With | Refrigerant Charging and Evacuation |
Burst Pressure | 4,000 psi |
Accessory Type | Charging/Vacuum Hose |
Description
Charging/Vacuum Hose, Connection Size 1/4 in Female, 30 Degrees Angle, Number of Hoses 1, Length 72 in, Color Yellow, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Charging and Evacuation, Features Auto Shut-Off Connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with No Light, Brushed Nickel (50515-40)
- EXTRACT-ALL Refillable 2" Module, Carbon for SP-400 (F-400-1)
- MEECO MFG CO Chimney Brush Extension Rod Kit (30018)
- BISSELL Air Purifier, 25 in H, 10 in D (2609A)
- DAYTON Low Side Hose, 72 In, Blue (4PDG7)
- DAYTON Ball Valve Adapter Hose, 6 In, Yellow (4PDG3)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 600 psi (4PDK6)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi (4PDK4)
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 500 psi (4PDK1)
- DAYTON 72" Charging/Vacuum Hose, Black (4PDG8)
- IMPERIAL Replacement Gaskets (S10000539)
- Dayton Manifold Gauge Set Accessories