Shop All Basket & Cube Trucks
Dayton
Chair Storage Truck, Cap 400 Lb, L 63 In
Mfr # 30F013
Zoro # G5830562
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41 3/4 in
- Overall Length 63 in
- Overall Width 31 5/8 in
- Load Capacity 400 lb
- Length of Hanger Bar 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30F013
- Zoro # G5830562
- UPC # 190735243473
- Country of Origin Taiwan, Province of China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 41 3/4 in |
Overall Length | 63 in |
Overall Width | 31 5/8 in |
Length of Hanger Bar | 14 in |
Caster Width | 1-1/2 in |
Width Between Hanger Sets | 6-3/8" |
Caster Dia. | 5" |
Hanger Width | 13 1/4 in |
For Maximum Chair Width | 13 1/4 in |
Caster Wheel Dia. | 5 in |
For Minimum Chair Width | 6 3/8 in |
Description
Folding Chair Storage Truck, Load Capacity 400 lb, For Max. Number of Chairs 36, For Minimum Chair Width 6 3/8 in, For Maximum Chair Width 13 1/4 in, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Mounting Type Stem, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Phenolic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Yellow (EE2603DTX12)
- VESTIL Four Wheel Multi-Position Steel Hand Truck 600 lb Non-Marking Casters (TWC-600-DLX)
- LITTLE GIANT Mobile Pallet Stand, Floor Locks, 40x48 (PDFS4048-6PH2FL)
- ZORO SELECT Plate Caster, 8" Wheel Dia., 600 lb., Gray (435X92)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Gray (G06-GRX-PGA-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 800 lb. Cap, Black (G18-BKX-PGA-4UNN)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 17.4 cu. ft. (UT-14 GREY)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 500 lb. Cap, Gray (36FK99)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 20 Bushel (241305)
- LITTLE GIANT Bulk Trucks, 3600 lb., 24x60", 3 Shelf (T3L-2460-6PY)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 800lb. Cap, Black (36FK91)
- Dayton Tilt & Cube Trucks