Shop All Chains
Dayton
Chain, Grade 80, 9/32 Size, 5 ft., 3500 lb.
Mfr # 5WRP6
Zoro # G0305505
original price:
$18.67
24% off
new price: $14.09
/ea
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 80
- Trade Size 9/32 in
- Working Load Limit 3,500 lb
- Material Alloy steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 9/32 in |
Length | 5 ft |
Overall Length | 5 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 7/8 in |
Details
Item | Chain |
Grade | 80 |
Working Load Limit | 3,500 lb |
Material | Alloy steel |
Finish | Black Oxide |
Standards | NACM |
Chain Link Style | Straight |
Chain Item | Chain |
Links per Foot | 15 |
Welding Type | Welded |
For Lifting | Yes |
Material Thickness | 9/32 in |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 400 Degrees F |
Link Type | Straight |
Chain Grade | 80 |
Includes Hook | No Hook Included |
Lifting Capability | For Lifting |
Weight per Foot | 0.74 lb |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 3,500 lb, Chain Grade 80, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 5 ft, Links per Foot 15, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Oxide, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tie-Down Strap, Ratchet, 6ft x 1-1/2In, PK2 (2VKP5)
- PEERLESS Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-020-29-86-)
- CASTERHQ 5"x2" GREEN POLYURETHANE ON CAST IRON CORE, 1,100 LBS CAP, Replace (CB-PCI52)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218P)
- DAYTON Chain, 2 Size, 10 ft., 295 lb. (1DKG6)
- DAYTON Proof Coil Chain, Natural, 20 ft L, 1900 lb (34RZ07)
- DAYTON Chain, 1/0 Size, 10 ft., 440 lb., Standards: NACM (1DKD3)
- DAYTON Chain, 4 Size, 25 ft., 215 lb. (1DKB3)
- DAYTON Chain Container, Metal, 5/16 in., 4-1/2 in. (29XL91)
- DAYTON Proof Coil Chain, Natural, 250 ft L, 800 lb (34RY88)
- ZORO SELECT Jack Chain, Single, Ni, Sz 20, 3 Lb, 100 Ft (2ZDE9)
- Dayton Chains, Ropes & Cables