Shop All Chains
Dayton
Chain, Grade 80, 3/8 Size, 10 ft., 7100 lb.
Mfr # 5WRR1
Zoro # G1450416
product price: $87.65
/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy steel
- Grade 80
- Trade Size 3/8 in
- Working Load Limit 7,100 lb
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 10 ft |
Overall Length | 10 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/4 in |
Details
Item | Chain |
Material | Alloy steel |
Grade | 80 |
Working Load Limit | 7,100 lb |
Finish | black oxide |
For Lifting | Yes |
Links per Foot | 13 |
Standards | NACM |
Welding Type | Welded |
Chain Link Style | Straight |
Chain Item | Chain |
Minimum Operating Temperature | -40 Degrees F |
Weight per Foot | 1.5 lb |
Chain Grade | 80 |
Maximum Operating Temperature | 400 Degrees F |
Material Thickness | 3/8 in |
Link Type | Straight |
Includes Hook | No Hook Included |
Lifting Capability | For Lifting |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 7,100 lb, Chain Grade 80, Trade Size 3/8 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 10 ft, Links per Foot 13, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Oxide, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (16XI06201SFBA)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105246-D2)
- TRI-ARC 152 in Stair Unit, Steel, 12 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS112242)
- DYNABRADE RED-TRED Eraser, Wheel, 92255 (92255)
- DAYTON Chain, Grade 80, 3/8 Size, 5 ft., 7100 lb. (5WRR0)
- DAYTON Chain, Grade 80, 1/2 Size, 10 ft, 12,000 lb. (5WRR5)
- DAYTON Chain, 4/0 Size, 50 ft., 600 lb. (1DKH6)
- DAYTON Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. (1DJR9)
- DAYTON Chain, 2 Size, 10 ft., 295 lb. (1DKG6)
- DAYTON Chain, 2 Size, 25 ft., 325 lb. (1DKA2)
- CAMPBELL CHAIN & FITTINGS #35 Stainless Steel Sash Chain, Type 304, Bright, 100' per Carton (T0895314N)
- Dayton Chains